- Applications: Incubation & Activation of Cultures, Enzyme Reactions, Immunoassays, Melting/Boiling Points, Isothermal Incubations, Nucleic Acid Denaturation
- Display: LED display (digital models) and dual-adjustment knobs with dial markings (analog models)
- Operation: Detachable 3-wire cord and plug (included), analog models require an external thermometer or temperature device for temperature setpoint
- Construction: Painted steel housing, support rod holder with locking knob
- Design Features: Touchpad control and audible alarm (digital models)
Ohaus® HB2DG Dry Block Heater, 2 Block, Digital, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Versatile Dry Block Heaters are ideal for applications that require temperature stability. All units hold 2 optional interchangeable modular blocks with over 40 choices. Blocks are easy to use, no tools required. Close tube-to-block contact enables maximum heat retention, resulting in efficient heating. Digital models offer exceptional temperature uniformity and stability for repeatable results, while non-digital models are an economical choice.
PRICE
$659.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/8 in |
| Width | 8 in |
| Height | 3-1/2 in |
| Weight | 6 lbs |
Product Details
| Type | Dry Block Heater |
| Heat Up Time | 16 Minutes min |
| Temperature Range | Ambient +5 - 120 °C |
| Capacity | 2 Block L |
| Voltage | 120 V |
| Control | Digital |
| Material | Painted Steel |
| Description | 2 Block Dry Block Heater |
| Package Quantity | 1 |
| Manufacturers Part Number | 30392080 |
| Brand | Ohaus |
| Frequency | 50/60 Hz |
Compliance & Certifications
| Certifications | CAN/CSA C22.2 61010-1, UL 61010-1, TUV SUD |