- Clik-N-Lok Instant rotor attachment
- Multiple block options for plates and tubes up to 50ml
- Broad temperature and speed range to meet a variety of applications
Benchmark Scientific Block w/ 1 Standard Microplate
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$385.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-5/8 in |
| Weight | 15.4 lbs |
Product Details
| Temperature Range | 0°C - 105°C |
| Type | Mixer Accessories |
| Capacity | 1 Microplate |
| Package Quantity | 1 |
| Features | Broad Temperature And Speed Range To Meet A Variety Of Applications |
| Manufacturers Part Number | H5100-MP |
| For Use With | H5100-Hct |
| Brand | Benchmark Scientific |