Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3138065

MPN #: DC4020

Benchmark Scientific DryChill™ Ice Free Cooling Block, 40x1.5/2.0ml Tube Capacity

Product Description
The DryChill™ cooling blocks are designed to store samples safely on the lab-bench without sample degradation due to temperature increase or fluctuation. Unlike traditional ice buckets, these blocks do not require any ice and are uniquely designed to minimize condensation, resulting in a convenient, mess-free cooling.

Each DryChill™ Cooling Block utilizes a proprietary gel refrigerant, designed to maintain cold (but not freezing) temperatures for extended time periods. Once the block temperature begins to warm, the visual indicator alerts the user by changing from purple to pink.

Four blocks are available for accepting a wide variety of commonly used research tubes and plates.MAGic Clamp™ universal platform for flasks & tube racks (16 x16.5")

Features:
  • Ice-free, stable cooling for sample tubes
  • Unique design reduces condensation.
  • Maintains 4°C for up to +200 minutes
  • 4 sizes for various tubes up to 50 ml
  • Visual temperature indicator
PRICE
$389.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/8 in
Width4-3/16 in
Height2-13/16 in
Weight2 lbs
Size5-7/8"X4-3/16"X3-13/16"

Product Details

TypeCooling Block
ColorGreen
Capacity40 x 1.5/2.0ml
Package Quantity1
Manufacturers Part NumberDC4020
Temperature4°C For Up To +230 Mins.
BrandBenchmark Scientific

Warranty

Warranty2 days