Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244032

MPN #: 4174

80/20® 10 Series Standard Angle Clamp Block, Clear

Product Description
The standard angle clamp block is typically mounted to the T-slot. The tab grips into the mating profile to help align and hold the clamp, enabling adjustments and a range of various angles. The standard angle clamp block is sold in pairs and requires no machining services. The mounting hardware is included and can be found on the "Included Hardware" tab

PRICE
$23.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series10
Manufacturers Part Number4174
TypeClamp Block Assembly
Finish TypeAnodize
MaterialAluminum
Brand80/20 Inc