Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122640

MPN #: 7108

Dynarex Aneroid Sphygmomanometer, Adult, Large, Arm, Black, Pack of 10

Product Description
Dynarex sphygmomanometers are designed to measure systolic and diastolic blood pressure effectively and precisely for accurate patient diagnostics and evaluations. Each aneroid sphygmomanometer features a chrome-plated gauge with air-release valve, adjustable Velcro strip, and nylon carrying case.
Dynarex's Sphygmomanometers are an economical and practical choice, ensuring accuracy, durability and reliability, featuring a clear and easy-to-read 300mmHg gauge.

Features:
  • Chrome-plated pressure gauge
  • Nylon cuff with adjustable Velcro strip and thumb-activated air release valve
  • Includes calibration key and artery indicator labels
  • Comes with a zip-closed nylon carrying case
  • Not made with natural rubber latex
  • Available in Adult/Large (7108) Sphygmomanometers Calibration Instructions for the instructions
  • 2 years warranty


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/8 in
Depth8-5/16
Height15 in
SizeLarge Adult

Product Details

Storage Temperature Range59F - 86F
MaterialNylon
SterileNo
Package Quantity10
ColorBlack
BrandDynarex