Winfield Series Verse Wall Mount Locking Mailbox WFPM18 Black With Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
The QualArc Winfield Verse wall mount locking mailbox features "Mailbox" written in different languages in screen printed graphics from all around the world. Body is made of black powder coated galvanized steel with stainless steel letter plate and locking door. Incoming mail slot is made of stainless steel, slot opening is: 9-3/8" x 1-1/2". Mailbox includes lock and set of keys.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 4-1/2 in |
| Height | 19-1/2 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Front Access |
| Color | Black |
| Series | Winfield |
| Style | Wall Mount |
| Mounting Location | Surface Wall Mounted |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WF-PM18 |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |