Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137972

MPN #: B3D1308-E

Benchmark Scientific BlotBoy™ 3D Rocker w/ Flat Mat, 230V, 50/60 Hz, 20 RPM

Product Description
Modeled after our popular BioMixer series of "nutating" shakers, these platform rockers provide the perfect 3-dimensional motion for all blot related applications. Their tilt angle and fixed speed have been optimally set for gentle, but thorough mixing in gel trays, boxes and other flat vessels. Mini BlotBoy™ and BlotBoy™ are supplied with autoclavable flat mats and are ideal for blot washes and gel staining/destaining. Both models have been designed to conserve bench space. The Mini BlotBoy™ is supplied with a 10-1/2"L x 7-1/2"W inch platform while the larger BlotBoy™ 12"L x 12"W inch platform expands the useable work surface by 80%. The Mini BlotBoy™ and BlotBoy™ can accept stackable platforms and handle loads up to 2kg. Both have maintenance free brushless motors and are s afe for use in cold rooms and incubators.

Features:
  • Optimized speed and tilt for gel blotting, washing & staining
  • Tri-directional motion for thorough, gentle mixing
  • Optional stacking platforms available
  • Cold room and incubator safe
  • Material : Various
PRICE
$511.77

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height8-5/16 in
Weight4 lbs
Platform Size12 X 12 in
Max Load4 lbs
Platform Width12 in
Platform Length12 in

Product Details

TypeRockers 
Hazardous LocationNo
Operating ModeFixed
Hertz50/60 Hz
Tilt Angle+/- 8°
MotionRocker
Temperature Range4 To 50 (Operating)
Voltage230 V
Watts50 W
Package Quantity1
FeaturesCold Room And Incubator Safe
Manufacturers Part NumberB3D1308-E
BrandBenchmark Scientific
Speed20 ft/min

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCe