GENIE® 83041368 Stackable Tray for Roto-Shake Genie, Pack of 1
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041368 Stackable Tray for Roto-Shake Genie, Pack of 1
A tall non-skid metal tray that can be stacked onto the Roto-Shake Genie's existing tray (supplied with product) to ROCK various containers including T-flasks, petri dishes, boxes, and sealed bags, increasing the capacity for rocking by double-stacking two trays. The stackable tray measures 305 x 305mm (12 x 12in) and CAN ONLY be stacked on the non-skid tray supplied with product.
A tall non-skid metal tray that can be stacked onto the Roto-Shake Genie's existing tray (supplied with product) to ROCK various containers including T-flasks, petri dishes, boxes, and sealed bags, increasing the capacity for rocking by double-stacking two trays. The stackable tray measures 305 x 305mm (12 x 12in) and CAN ONLY be stacked on the non-skid tray supplied with product.
PRICE
$179.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
Product Details
| Material | Metal |
| Package Quantity | 1 |
| Description | Stackable Tray for Roto-Shake Genie |
| Manufacturers Part Number | SI-1170 |
| Brand | Genie |