Features:
- Material: Aluminum
- Air Intake: 1/4" M
- Maximum Pressure: 363PSI (25 Bar/2.5 mPa)
- Operation Temperature: 23~140°F (-5~60°C)
Weights & Dimensions
| Length | 9IN |
| Width | 5 in |
| Depth | 9 in |
| Height | 2 in |
| Weight | 0.5 lbs |
Product Details
| Type | Blow Gun |
| Color | Silver |
| Max PSI | 363 psi |
| Material | Aluminum |
| Description | Blow Gun with Safety Nozzle |
| Package Quantity | 1 |
| Manufacturers Part Number | BG2025 |
| PSI | 363 psi |
| Brand | Rapidair |