Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fpxair

Model # :WBB3137798

MPN #: FPX-520

FPXair® Siphon Feed Spray Gun

Product Description
The FPX-520 Syphon Feed Spray Gun is the perfect fit for quick application of coatings. Including; primers, and heavy coatings. Features a fully adjustable nozzle for full control. It also provides a 1000cc cup. Pick one up for your shop for increased productivity and great results.

Features:
  • Precision Spray Cap for Perfect Pattern
  • Features a 1.8mm tip set
  • Quick application of primers, glues, and coats
  • Fully adjustable wide fan pattern control (1.1" to 11.5")
  • Precision spray cap for perfect pattern
  • 1000cc Cup
  • Low weight at only 2.2 lbs
PRICE
$83.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2IN
Width6-3/16 in
Height11-7/8 in
Weight2 lbs
Tip Size1.8 in

Product Details

ColorSilver
Max PSI45 psi
Air Consumption4 CFM
MaterialAluminum
DescriptionFeed Spray Gun
Package Quantity1
Spray Pattern1.1-11.5
Manufacturers Part NumberFPX-520
PSI45 psi
BrandFpxair