DEWALT® Siphon Feed Spray Gun
Write a Review
|
Questions & Answers (0)
Product Description
Tackle larger spray jobs with confidence using the DEWALT® Siphon Spray Gun (DWMT70779). The siphon-feed design paired with a generous 32 oz. (1000 mL) cup capacity means fewer refills and more time working. A 1.4 mm nozzle delivers consistent, even coverage across a variety of surfaces and coatings. With a 1/4 in. air inlet for standard compressor compatibility and a manageable 2.4 lb. weight, this spray gun is built for efficient, professional-quality results on bigger projects.
PRICE
$82.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/8 in |
| Width | 6 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | DWMT70779 |
| PSI | 40 psi |
| Max PSI | 40 psi |
| Extension Material | Aluminum |
| Brand | DeWalt |