Blower Wheel, 10" Dia. X 2"W, For Southbend, 3103902
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$235.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Diameter | 10 in |
| Bore Size | 5/8" |
Product Details
| Type | Blower Wheel |
| Description | Blower Wheel |
| Color | Silver |
| Manufacturers Part Number | 3103902 |
| Brand | Southbend |