Appliance Lamp, 120V, 40W, For Southbend, 1160009
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$2.66
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Medium |
Product Details
| Type | Regular |
| Wattage | 40 W |
| Voltage | 120V V |
| Description | Appliance Lamp |
| Color | White |
| Manufacturers Part Number | 1160009 |
| Coating | White |
| Brand | Southbend |