- 2A, 250V
- 1/4" x 1 1/4"
- Glass
Allpoints 38-1046 1/4" x 1 1/4" 2 Amp Time Delay Glass Fuse - 250V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.07
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8073592 |
| Amperage | 2 A |
| Type | Lamps, Fused |
| Voltage | 250V V |
| Color | Gray/Clear |
| Brand | Frymaster |