Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB2939569

MPN #: 104683

Shurtape® Blue Containment Tape, Blue, 48mm x 55m - Case of 24

Product Description
Premium grade blue containment tape for use on interior and exterior walls, glass, vinyl, metal and wood, when building containment systems for restoration, remodeling, remediation and abatement jobs. Built for strength and durability, CP 327 features a synthetic rubber-based adhesive that prevents containment failure, while allowing it to remove cleanly from surfaces without damage for up to 21 days to deliver superior results.

Features
  • Premium grade blue containment tape
  • Excellent adhesion to painted surfaces
  • Prevents lifting that could result in containment failure
  • Easy, no-residue removal
  • Removes cleanly for up to 21 days without surface damage
  • Durable crepe paper backing
  • Synthetic rubber-based adhesive
PRICE
$379.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1.88 in
Thickness5.6 mils mil
Tensile Strength21
Core Size3 in

Product Details

TypeContainment Tape
ColorBlue
SeriesCP 327
Tape DutyPremium Grade
Service Temperature Range50 F - 200 F
MaterialFine structured crepe (FSC)
Package Quantity6
Manufacturers Part Number104683
Percent Elongation10%
BrandShurtape

Warranty

Warranty1 Year Limited