3M Polyester Tape 8991 1.5"W x 71 Yards - Blue - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
3M Polyester Tape 8991 1-1/2" x 72 Yds 2.4 Mil Blue
3M Polyester Tape 8991 Blue, 2.4 mil, blue polyester tape with silicone adhesive.
Used in a large variety of high temperature masking applications including powder coating and flash breaker / bag sealing applications. Additional applications include splicing, tabbing, or roll closing silicone treated liners or materials.
3M Polyester Tape 8991 Blue, 2.4 mil, blue polyester tape with silicone adhesive.
Used in a large variety of high temperature masking applications including powder coating and flash breaker / bag sealing applications. Additional applications include splicing, tabbing, or roll closing silicone treated liners or materials.
PRICE
$564.00 Sold in packages of 24 / $23.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71.08 yd |
| Width | 1.5 in |
| Tape Dimensions | 1-1/2" x 72 Yds gal |
| Thickness | 2.4 mil |
Product Details
| Type | Polyester |
| Material | Polyester |
| Package Quantity | 24 |
| Color | Blue |
| Manufacturers Part Number | 70006745403 |
| Brand | 3M |