BLUE DIAMOND Almonds On-the-Go 100 Calorie Packs, 0.6 oz, 32 Count
Write a Review
|
Questions & Answers (0)
Product Description
A convenient way to enjoy the healthful benefits and wholesome flavor of premium Blue Diamond Almonds.Our 100-calorie packs make calorie counting easy and deliver a healthy boost whenever you need it, wherever you are. Keep them with you for a naturally delicious on-the-go snack.
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.6 oz. |
| Projection | 0.6 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Includes | (32) 0.63 oz Pouches |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 32 |
| Description | Blue Diamond Almonds On-The-Go 100 Calorie Packs |
| Manufacturers Part Number | 220-00512 |
| Gluten Free | No |
| Brand | Blue Diamond |
Compliance & Certifications
| Certifications | Contains Nuts |