Dole Mixed Fruit in 100% Fruit Juice Cups, 7 oz, 12 Count
Write a Review
|
Questions & Answers (0)
Product Description
Put down the chips, cookies, and crackers and pick up one of these Dole Mixed Fruit Cups as a snack instead. Pieces of Pineapple, Pears, and Peaches in 100% Fruit Juice are a must better, and healthier snack that also comes in an easy to-go cup. Both naturally Gluten Free and Non-GMO, these Fruit Cups are a perfect way to start eating healthy. Throw one in a packed lunch, or grab one out of the fridge when you get home from work. These Dole Mixed Fruit Fruit Cups are a deliciously fruity way to stop eating junk food, without skimping on great flavor.
PRICE
$48.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 Count |
Product Details
| Type | Grocery |
| Flavor | Fruit |
| Package Type | Box |
| Description | Dole Mixed Fruit In 100% Fruit Juice Cups |
| Manufacturers Part Number | 209-02549 |
| Gluten Free | Yes |
| Brand | Dole |