NATURE'S BAKERY Fig Bars Variety Pack, 2 oz, 24 Count
Write a Review
|
Questions & Answers (0)
Product Description
Nature's Bakery Fig Bars are delicious, convenient for the on-the-go and craftedwith thoughtful ingredients. Soft-baked, sweet, whole-wheat cookie-like outside with a lightly-flavored aromatic moist fig center. Nostlgia never tasted so good. Ther're perfect for kids lunches, filling up the office snack drawer, eating before a workout or just a quick bite for a little energy out on the trail. Crumble a Nature's Bakery Fig Bar into plain Greek yogurt and enjoy.
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 oz. |
Product Details
| Type | Snacks |
| Kosher | Yes |
| Test Volume | 2 oz. |
| Includes | 12 Each: Blueberry, Raspberry |
| Flavor | Fig |
| Package Type | Box |
| Package Quantity | 24 |
| Description | Nature's Bakery Fig Bars Variety Pack, |
| Manufacturers Part Number | 900-00151 |
| Gluten Free | No |
| Brand | Nature's Bakery |
Compliance & Certifications
| Certifications | Kosher Certified; Non-GMO Verified; Vegan |