BLUE DIAMOND Natural Almonds, 40 oz
Write a Review
|
Questions & Answers (0)
Product Description
Since 1910, Blue Diamond Growers has been producing the finest quality almonds from orchards in the rich, fertile valleys of California. They're proud to offer you and your family their prime selection of almonds for your snacking enjoyment. This large, convenient, resealable bag provides a great value.
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 40 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Original |
| Package Type | Box |
| Package Quantity | 1 |
| Description | Blue Diamond Natural Almonds |
| Manufacturers Part Number | 900-00171 |
| Gluten Free | No |
| Brand | Blue Diamond |
Compliance & Certifications
| Certifications | Contains Nuts |