LYNDON REEDE Dark Chocolate-Covered Almonds, 45 oz
Write a Review
|
Questions & Answers (0)
Product Description
It's the best of both worlds with Lyndon Reede Dark-Chocolate Covered Almonds. Combining hearty almonds to satisfy your hunger, and dark decadent chocolate to sooth your sweet tooth, this snack is simply irresistible. Conveniently packed in a resalable tub, each handful will be as fresh as the last. Plus, with 45 oz. in this bulk container, stock your pantry and enjoy this gourmet snack of Lyndon Reede Dark-Chocolate Covered Almonds for days and days.
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 45 oz |
Product Details
| Type | Candy |
| Flavor | Chocolate |
| Package Type | Bag |
| Description | Lyndon Reede Dark Chocolate-Covered Almonds |
| Manufacturers Part Number | 209-00312 |
| Gluten Free | No |
| Brand | Wesley Farms |