Fiber One 70 Calorie Chocolate Fudge Brownies, 40 Count
Write a Review
|
Questions & Answers (0)
Product Description
Treat yourself to one of these Fiber One 90 Calorie Chocolate Fudge Brownies and taste the rich chocolaty flavor. With 40 individually wrapped brownies, this box is perfect for the break room, home pantry, or vending machine. These naturally flavored Chocolate Fudge Brownies only have 70 Calories each, and are a must-have snack for any chocolate-lover. Fiber One 70 Calorie Brownies will keep you coming back for more and more great tasting chocolaty treats.
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | .89 oz. |
Product Details
| Type | Snacks |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 40 |
| Description | Fiber One 70 Calorie Chocolate Fudge Brownies |
| Manufacturers Part Number | 220-00454 |
| Gluten Free | No |
| Brand | Fiber One |