Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB242097

Global Industrial™ Extra HD Plastic Recycling Tilt Truck, 1 Cu. Yd. Cap, 2100 Lbs. Cap, Blue

Product Description
Ruggedly built for collection, transporting and dumping bulk recycling products and waste. This recycling tilt truck is ideal for food service, retail and plant operations where bulk materials are collected.

The one-piece seamless rotationally molded blue polyethylene dump truck body is easily cleaned, won't dent, rust or chip, and is leak-proof. Includes a white WE RECYCLE logo on both sides. Steel chassis provides maximum support. Convenient push and lift handles provide secure handling. Push handle includes integrated trash bag hooks. Ships assembled.

Extra Heavy Duty Truck offers upper and lower steel extended support rails to help prevent against bulging while under load, and a steel impact nose plate to protect the nose of the truck. Two 12" roller bearing mold-on rubber load wheels and two 5" rubber swivel casters for easy rolling of heavy loads.

View our coordinating collection of Tilt Trucks.
PRICE
$1,389.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1389.00
Buy 3+ units
1319.00Save $70.00 (5%)
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length70 in
Width35 in
Height41-1/2 in
Weight Capacity2100 lbs
Rear Wheel Diameter5 in
Front Wheel Diameter12 in

Product Details

Assembly RequiredNo
TypeRecycling Tilt Truck
ColorBlue
Wheel TypeRubber
Capacity1 yd³
MaterialPlastic
Manufacturers Part Number242097
BrandGlobal Industrial

Warranty

Warranty1 yr