Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214643

MPN #: CHIP-22.2

Vestil™ Steel Chip & Waste Truck, 1-3/4 Cu. Yd., 2000 lb. Capacity, Blue

Product Description
This sturdy chip and waste truck is ideal for collecting and transporting bulk materials or trash. Tapered ends allow easy loading and dumping. Hopper is balanced to maneuver and dump with less effort. Ideal for clean up and other material handling jobs. Heavy-duty reinforced all welded steel construction.

Features:
  • Unique design works with clean up and other material handling jobs
  • 100% Welded steel construction offers rugged long lasting use


PRICE
$975.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66-11/16 in
Width32-3/8 in
Height37-7/16 in
Weight Capacity2000 lbs
Weight195 lbs

Product Details

Assembly RequiredYes
TypeChip & Waste Truck
ColorBlue
Capacity1-3/4 yd³
MaterialSteel
Manufacturers Part NumberCHIP-22.2
BrandVestil

Warranty

Warranty90 days