Features:
- Unique design works with clean up and other material handling jobs
- 100% Welded steel construction offers rugged long lasting use
Weights & Dimensions
| Length | 66-11/16 in |
| Width | 38-3/8 in |
| Height | 37-7/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 208 lbs |
Product Details
| Assembly Required | Yes |
| Type | Chip & Waste Truck |
| Color | Blue |
| Capacity | 2-1/16 yd³ |
| Material | Steel |
| Manufacturers Part Number | CHIP-26.7 |
| Brand | Vestil |
Warranty
| Warranty | 90 days |