Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.
For Use On:
- Polystyrene Plastic Models and Toys
Weights & Dimensions
| Size | .2 Oz. (6ml) Tube, Carded |
Product Details
| Cure Time | 24 Hours |
| Compressive Strength | 1600 PSI |
| Description | Blue Threadlocker |
| Color | Blue |
| Handling Time | 10-20 Minutes |
| Manufacturers Part Number | 24345 |
| Set Time | 15 Minutes |
| Temperature Resistance | -65°F to 300°F °C |
| Brand | Devcon |