- RoHS Complian
- Animal Derivative Free
- UV stable
- Suitable for use with deionized water
- No phthalate plasticizers or DEHP additives
- Low extractables / leachables
- Temperature Range: -40 °C to 76 °C (-40 °F to + 170 °F).
- Shore A < 86 hardness
Flexelene ™ Tubing, CFX 4-6B, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$119.95
2
2
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Inside Diameter | 1/4 in |
| Inside Dimensions | 0.265 |
| Outside Dimension | 0.39 |
| Diameter | 5/16 |
Product Details
| Standard Roll | 100 |
| Color | Blue |
| Temperature Range | -40 C to 76 C (-40 to + 170 ) °F |
| Nominal ID | 1/4 |
| Outside Dimension Nominal | 5/16 |
| Material | Flexelene CFX |
| Description | Flexelene Tubing |
| Manufacturers Part Number | CFX4-6B |
| Wall | 1/16 |
| Brand | Eldon James |
Compliance & Certifications
| RoHS Compliant | Y |