Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.
For Use On:
- Polystyrene Plastic Models and Toys
Weights & Dimensions
| Size | 1.22 Oz. (36ml) Bottle, Carded |
Product Details
| Cure Time | 24 Hours |
| Compressive Strength | 3000 PSI |
| Description | Threadlocker Red |
| Color | Red |
| Manufacturers Part Number | 27536 |
| Set Time | 15 Minutes |
| Temperature Resistance | -65°F to +300°F °C |
| Brand | VersaChem |
Compliance & Certifications
| Certifications | O.E.M. Approved |