Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB478300

MPN #: BOR10G-282256B

Blue Tint Bags and Covers on Roll, 1 mil, 28" x 22" x 56", Pkg Qty 50

Product Description
Features:
  • Packed on convenient rolls
  • Economical and strong low density material
  • FDA compliant
  • Blue tint indicates breaks and tears
PROMOTIONAL PRICE
$36.93

was $119.95
Save $83.02 (69%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56 in
Width28 in
Depth22 in
Thickness1 mil

Product Details

TypeOn Roll
MaterialLDPE
Package Quantity50
ColorBlue
Manufacturers Part NumberBOR10G-282256B
ClosureOpen Ended
RecyclableYes