- Equipment covers protect walkers, wheelchairs and commodes
- Packed on convenient rolls
- Clear cover
Model # :WBB478357
MPN #: BORR302035
Low Density Equipment Cover on Roll, 1.5 mil, 30" x 20" x 35", Clear, Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$349.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 30 in |
| Depth | 20 in |
| Thickness | 1.5 mil |
Product Details
| Type | On Roll |
| Material | LDPE |
| Package Quantity | 200 |
| Color | Clear |
| Manufacturers Part Number | BORR302035 |
| Closure | Open Ended |
| Recyclable | Yes |