- Equipment covers protect walkers, wheelchairs and commodes
- Packed on convenient rolls
- Tan tint
Model # :WBB478069
MPN #: BOR15G-242048T
Low Density Equipment Cover on Roll, 1.5 mil, 24" x 20" x 48", Tan Tint, Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$469.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Depth | 20 in |
| Thickness | 1.5 mil |
Product Details
| Type | On Roll |
| Material | LDPE |
| Package Quantity | 250 |
| Color | Tan Tint |
| Manufacturers Part Number | BOR15G-242048T |
| Closure | Open Ended |
| Recyclable | Yes |