Luxor Garage Shop Utility Cart w/Cabinet, 250 lb. Capacity, 24"L x 18"W x 42-1/2"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Versatile cart is constructed from an engineered thermoplastic resin that's easy to clean and won't chip, crack, rust or peel. Shelves feature ¼" safety retaining lip edges to help retain cargo and tools. Rolls smoothly on four 4" swivel ball bearing casters, two with brakes. Assembles easily.
Cabinet Cart offers security for tools and valuable equipment, as it includes a locking 20 gauge powder coated steel cabinet with 2 keys. Cabinet door features a recessed chrome-plated handle. Interior cabinet dimensions are 23"L x 16¾"W x 17"H.
Cabinet Cart offers security for tools and valuable equipment, as it includes a locking 20 gauge powder coated steel cabinet with 2 keys. Cabinet door features a recessed chrome-plated handle. Interior cabinet dimensions are 23"L x 16¾"W x 17"H.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 42-1/2 in |
| Weight Capacity | 250 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 16-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Flat with Lip |
| Color | Blue |
| Wheel Type | Solid |
| Number of Shelves | 3 |
| Material | Plastic |
| Manufacturers Part Number | WT42BUC2-B |
| Brand | Luxor |