Satellite Industries Blue Works 150 Liquid Deodorizer, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Blue Works 150 holds up under sweltering heat and the worst conditions. Ultra concentrated, non-staining blue dye holds up under the worst of conditions with unsurpassed fragrance and odor-fighting technology. Use 1/2 ounce to 1 ounce straight Blue Works 150 per 5 gallon charge of fresh water. Under extreme usage and heat conditions up to 2 ounces may be required.
PRICE
$485.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Mulberry |
| Size Type | 5 Gallon Pail |
| Package Quantity | 1 Pail |
| Description | Blue Works 150 Liquid Deodorizer |
| Manufacturers Part Number | 34364 |
| Brand | Satellite Industries |