Purex® Liquid Laundry Detergent, Mountain Breeze Scent, 5 gal Pail
Write a Review
|
Questions & Answers (0)
Product Description
Heighten your senses with the refreshing outdoor scent of crisp mountain air and springtime floral blooms found in Purex® Mountain Breeze liquid laundry detergent. A staple laundry supply for any facility, Purex® liquid laundry detergent is ideal for everyday use. It's specially formulated with stain fighting actives to go deep into fabric fibers to remove ground-in dirt and stains. Put simply, it's great laundry detergent at an affordable price. Purex® Liquid Laundry Detergent provides an extraordinary clean from an all-purpose laundry detergent. Purex® – Bright Clean, Smart Value.
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Type | Liquid |
| For Use With | Laundry, Dry Cleaning, Uniform Maintenance |
| Style | Liquid |
| Capacity | 5 gal |
| Scent | Outdoor |
| Applicable Materials | Colored Fabrics |
| Size Type | 5 Gallon Pail |
| Helps Remove | Food Stains, Grass Stains, Grease & Oil-Based Stains, Water-Based Stains |
| Package Quantity | 1 Pail |
| Description | Mountain Breeze Concentrated Laundry Detergent |
| Manufacturers Part Number | 06354 |
| Brand | Purex |