Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nyco

Model # :WBB2288363

MPN #: 5345005

Biological Grease Trap Maintainer, 5 Gallon Pail

Product Description
Total Solutions Bio-Flow™ Drain Maintainer, 5 Gallon Pail - 543

A powerful digestant containing special enzymes that immediately break down starch and complex carbohydrates to energize the bacterial replication of our five distinct bacterial strains. Unlike detergents that simply push grease into sewer lines, these bacterial strains work together to quickly and naturally degrade organic waste. This process not only eliminates greasy accumulations, but also helps eliminate obnoxious odors at the molecular level while a pleasant fragrance keeps traps and plumbing lines smelling fresh.

Features:
  • Extends the time between grease trap pump-outs.
  • Eliminates obnoxious odors and replaces them with a fresh pleasant fragrance.
  • Bacteria eliminate the source of malodors by breaking down and digesting organic waste.
  • Special enzymes rapidly break down starch and complex carbohydrates.
  • Special composition of bacterial spores can resist chlorine, disinfectants and high water temperatures.


PRICE
$165.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal

Product Details

StyleLiquid
TypeBiological
ScentMint
Size Type5 Gallon Pail
Package Quantity1 Pail
Chemical CompoundBacteria/Enzymes
DescriptionBiological Grease Trap Maintainer
ColorBlue
Manufacturers Part Number5345005
Dilution Ratio1:10
BrandNyco