Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ECOS Pro

Model # :WBB508378

MPN #: PL9764/05

ECOS® Pro Free & Clear 2X Laundry Detergent Liquid, 5 Gallon Pail - PL9764/05

Product Description
ECOS® Pro Free & Clear 2X Laundry Detergent Liquid, 5 Gallon Pail, 1 Pail - PL9764/05

ECOS® is the best selling environmentally preferable laundry detergent in the United States Can be used in H.E. machines or standard machines. Will not fade color or reduce integrity of fabric. Free & Clear formula does not contain any scents or fabric softener making it ideal for prisons, nursing homes and micro fiber care. Made with only 100% sustainable, plant-based ingredients. Non-toxic formula does not contain dyes or synthetic perfumes, neutral pH, greywater and septic safe.

Certification: EPA's DfE (Design for the Environment) Program

PRICE
$72.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal

Product Details

TypeLiquid
For Use WithLaundry, Dry Cleaning, Uniform Maintenance
StyleLiquid
Capacity5 gal
ScentUnscented
Applicable MaterialsColored Fabrics
Size Type5 Gallon Pail
Helps RemoveFood Stains, Grass Stains, Grease & Oil-Based Stains, Water-Based Stains
Package Quantity1 Pail
DescriptionFree & Clear 2X Laundry Detergent
Manufacturers Part NumberPL9764/05
BrandECOS Pro