Bluegrass Living 24" Vented Natural Gas Fireplace Log Set, 55000 BTU, Rustic Oak
Write a Review
|
Questions & Answers (0)
Product Description
Bluegrass Living BVL24-3, Vented Indoor Gas Log Set Chassis: BGLVC24H-1 55,000 BTU Match Light, and Logs: BVLC24-3, 24in.
PRICE
$365.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 14-1/2 in |
| Height | 15-3/4 in |
| Weight | 35 lbs |
Product Details
| Type | Vented Fireplace Log Set |
| Color | Rustic Oak |
| Manufacturers Part Number | BVL24-3 |
| BTU | 55000 BTU |
| Brand | Bluegrass Living |
Compliance & Certifications
| Certifications | PFS |