- When it comes to high-pressure cleaning, the Blu Shield Single Wire 4K PSI 3/8 X 500' Non-Marking Pressure Washing Hose is a force to be reckoned with. Engineered to meet the needs of professionals in various industries, including cleaning, construction, and manufacturing, this hose is your trusted partner in demanding tasks
- This hose is built with a high-strength steel wire braided design, offering extraordinary tensile strength while maintaining remarkable lightness. It's crafted to withstand the harshest conditions, ensuring enduring performance
- With a 4000 PSI rated working pressure and an impressive 4:1 safety factor, this hose is engineered to excel in high-pressure applications. It provides consistent and efficient cleaning power, making it a top choice for demanding tasks
- Whether you're engaged in home detailing projects or tackling heavy-duty commercial power washing, this 100% rubber hose is designed to meet the diverse needs of both residential and commercial applications
- Worried about leaving unsightly marks on surfaces? The smooth grey non-marking cover of this hose ensures that no traces are left behind. It reduces friction, allowing you to glide smoothly over surfaces while preserving their integrity
- From freezing temperatures as low as -20°F to scorching heat up to 250°F, this hose remains flexible and reliable. It's resistant to ozone, abrasion, and kinking, making it a dependable choice for various environmental conditions
- Rest assured that your investment in the Blu Shield Single Wire 4K PSI 3/8 X 300' Non-Marking Pressure Washing Hose is covered by a 90-day warranty. We have confidence in the quality and durability of our product
- Whether you're a professional cleaner or a homeowner seeking outstanding performance, the Blu Shield Pressure Washing Hose is your ultimate choice. Its strength, durability, and versatility make it an indispensable tool for all your pressure washing needs. Elevate your cleaning game with Blu Shield
BluShield Single Wire Pressure Washing Hose, 3/8 x 500'L, 4000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,019.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Connection Size | 3/8 in |
Product Details
| Type | Pressure Washing Hose |
| Material | Rubber |
| Color | Blue |
| Manufacturers Part Number | PWSW38500 |
| PSI | 4000 psi |
| Max Temperature | 250 °F |
| Cable/Cord/Hose Included | Yes |
| Max PSI | 4000 psi |
| Brand | BluShield |