- Clean Hard to Reach Areas: With up to 18 feet of additional reach, you can clean your siding and windows effortlessly from the ground. The included harness helps reduce strain on your back and arms while allowing you to direct the telescoping wand
- Universal Fit with Included Adapter: To provide a universal fit for your high pressure hose, our telescoping wand is equipped with an industry standard quick connect plug and comes with an included industry standard M22 threaded QC adapter
- Included Extension Wand: The telescoping wand kit includes a 20-inch wand/lance allowing you to easily attach to your universal pressure washing nozzles
- Compatibility: Works with most cold water pressure washers with ratings up to 4000 PSI
- Specifications: Length – 6 feet to 18 feet; Max Temperature – 140°F; Max PSI – 4000; Max GPM – 8.0; Wand/Lance Connection – industry standard M22 threaded; High Pressure Hose Connection – industry standard QC plug and, M22 threaded QC adapter; 20-inch extension wand/lance; adjustable harness
Simpson® Pressure Washing Telescoping Wand, Max 4000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$249.99
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 82-1/2 in |
| Width | 7-1/2 in |
| Height | 3 in |
| Weight | 11 lbs |
| Connection Size | 1/4 in |
Product Details
| Type | Telescoping Wand |
| Color | Black/Silver |
| Max Temperature | 140 °F |
| Max PSI | 4000 psi |
| Material | Steel/Brass |
| Connection Style | Quick Connect |
| Manufacturers Part Number | 80470 |
| Brand | Simpson |
Warranty
| Warranty | 90 Days |