M10-1.5X25 DIN 6921 Class 8 Point 8 Metric Flange Bolt Screw Zinc Rohs. Hex flange head provides extra surface area similar to washer.
Model # :WBB415004
MPN #: M1025BF8
M10-1.5X25 DIN 6921 Class 8 Point 8 Metric Flange Bolt Screw Zinc Rohs, Pkg of 400
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 mm |
| Size | M10 x 1.50 |
| Head | Hex Flange |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 400 |
| Manufacturers Part Number | M1025BF8 |