Model # :T9FB409025
MPN #: M835BF10BP
M8-1.25X35 DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw Black Phosphate, Pkg of 600
Write a Review
|
Questions & Answers (0)
Product Description
M8-1.25X35 DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw Black Phosphate. Hex flange head provides extra surface area similar to washer.
PRICE
$375.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 mm |
| Size | M8 x 1.25 |
| Head | Hex Flange |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Black Phosphate |
| Material | Steel |
| Package Quantity | 600 |
| Manufacturers Part Number | M835BF10BP |