Brady BMP21 Series Terminal Block Nylon Cloth Labels, 3-8"W X 16'L, Black-White
Write a Review
|
Questions & Answers (0)
Product Description
The B-499 material has a protective polyamide coating and permanent acrylic adhesive to stay adhered to surfaces, even in autoclave, freezer, and liquid nitrogen environments. Nylon cloth tape is ideal for use in cable and wire labeling, general-purpose marking in labs, equipment panels, and faceplates. Low-profile tape adheres to surfaces that are smooth, rough, or powder coated, as well as to irregular surfaces or surfaces with low surface energy. RoHS compliant to 2005-618-EC MCV amendment to RoHS Directive 2002-95-EC; UL approved; CSA accepted. All-in-one cartridge includes ribbon and label supply. Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 3-4 in |
| Weight | 0.7 lbs |
| Label/Tape Width | 3/8 in |
Product Details
| Type | Thermal Transfer |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Label |
| Color | White |
| Manufacturers Part Number | M21-375-499-TB |
| For Use With | BMP®21 PLUS Portable Label Printer, LABPAL Handheld Label Maker, IDP |
| Brand | Brady |