Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 1-2"W X 16'L, Black-White
Write a Review
|
Questions & Answers (0)
Product Description
Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable. Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable. All-in-one cartridge includes ribbon and label supply. Recommended for indoor use. RoHS compliant to 2005-618-EC MCV amendment to RoHS Directive 2002-95-EC; UL approved; CSA accepted.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 4-5/16 in |
| Weight | 0.2 lbs |
| Label/Tape Width | 1/2 in |
Product Details
| Type | Thermal Transfer |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Label |
| Color | White |
| Manufacturers Part Number | M21-500-499 |
| For Use With | BMP®21 PLUS Portable Label Printer, IDPAL Handheld Label Maker |
| Brand | Brady |