Brady® B30 Series Printer Ribbon, Chemical and Smear-resistant , 4-21/64"W X 200'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
The R4300 ribbon offers strong resistance against smearing and chemicals when printed on the appropriate Brady label material. Recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth from Brady. One-color ribbon for printing a single color onto a label. Self-contained ribbon cartridges are hassle-free and easy to replace without any printer calibration and ribbon threading. Tough, smear-proof ribbon produces long lasting printed text that can withstand years in industrial areas. Self-contained B30 Series cartridges drop straight into the printer with a "click".
PRICE
$95.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 ft |
| Width | 1 in |
| Weight | 0.8 lbs |
| Label/Tape Width | 4-21/64 in |
| Ribbon Width | 4-21/64 in |
Product Details
| Type | Ribbon in Cartridge |
| Color | Black |
| For Use With | BBP®30, BBP®31, BBP®33, BBP®35, BBP®37 |
| Material | Resin |
| Package Quantity | 1 |
| Description | Printer Ribbon |
| Manufacturers Part Number | B30-R4300 |
| Brand | Brady |