Brady® Hazardous Waste Vinyl Label, Non-Hazardous Waste, 6" H X 6" W, Grn/Wht, 50 Pk
Write a Review
|
Questions & Answers (0)
Product Description
Durable labels comply with all current Federal regulations regarding identification of waste materials for transportation off-site. includes write-on area for adding custom details. Permanent acrylic adhesive sticks to a wide variety of surfaces. Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling. Up to 3 year average outdoor durability.
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 6 in |
| Weight | 0.7 lbs |
| Size | 6 x 6 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Chemical, Gas & Hazardous Material Signs |
| Color | Green |
| Mounting Location | Adhesive Backed |
| Material | Vinyl |
| Package Quantity | 50 |
| Legend Heading | Non-Hazardous Waste |
| Manufacturers Part Number | 121159 |
| Brand | Brady |