Genuine Joe Stirrers, 5-1/2"L, Plastic, 1,000/Box, White/Red
|
Questions & Answers (0)
Product Description
Plastic stir sticks are designed for hot or cold applications. Design features white plastic with red stripes. Each stick is 5-1/2" long.
PRICE
$3.53
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.5 in |
| Size | 5-1/2"L |
Product Details
| Type | Stirrers |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | 5-1/2"L Plastic Stirrers |
| Color | White |
| Manufacturers Part Number | GJO20050 |
| For Use With | Hot Beverages |
| Brand | Genuine Joe |