Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 36"W
|
Questions & Answers (0)
Product Description
Straight Grab Bars add safety to restrooms and changing areas, and feature concealing mounting flanges for improved appearance. Constructed of 18 gauge stainless steel tubing, with a satin finish. Bar diameter measures 1-1/2, and can support more than 250lbs. of force. Concealed mounting flange is 1/8 thick, stainless steel plate with two holes for concealed anchors. Cover is 3-1/4 diameter, 22-gauge stainless steel with a satin finish, and snaps over mounting flange to conceal screws. All supports and joints are contour cut and welded for added durability. Meets ADA Accessibility Guidelines in the U.S. Dimensions: 36W.
PRICE
$68.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Weight Capacity | 250 lbs |
| Diameter | 1-1/2 in |
Product Details
| Type | Single Wall |
| Material | Stainless Steel |
| Description | Grab Bar |
| Color | Silver |
| Manufacturers Part Number | B-6806x36 |
| Brand | Bobrick |