Bobrick® 1-1/4" Dia. Two-Wall Tub-Shower/Toilet Compart. Grab Bar, 24"W P
Write a Review
|
Questions & Answers (0)
Product Description
Two-Wall Grab Bars help create extra support in restroom and bathing areas. Designed for use in showers, bathtubs, and toilet compartments, with two wall coverage. Grab Bar is constructed of 18-gauge, 1-1/4" stainless steel tubing with peened, nonslip finish for extra security. Withstands more than 250lbs. of force when properly installed. Features a concealed, stainless steel mounting flange, with two screw holes for concealed anchors. Cover is constructed of 22-gauge stainless steel, and snaps over mounting flange to conceal screws. Two-Wall Grab Bars meet ADA Accessibility Guidelines in the U.S.A. All joints and supports are contour cut and welded for durability. Dimensions: 24"W.
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 36 in |
| Weight Capacity | 250 lbs |
| Diameter | 1-1/4 in |
Product Details
| Style | Tub/Shower |
| Type | Double Wall |
| Material | Stainless Steel |
| Description | Grab Bar |
| Color | Silver |
| Manufacturers Part Number | B-58616.99 |
| Brand | Bobrick |