Bobrick® Swing Up Grab Bar, 29"W Peened
Write a Review
|
Questions & Answers (0)
Product Description
Swing Up Grab Bars are ideal for restroom and changing area use in hospitals, residential complexes, and any other area where extra support is needed. Grab Bar is constructed of durable 18-gauge, 1-1/4" stainless steel tubing, with a peened, nonslip finish for added security. Mandrel bending process ensures uniform bar diameter around curves, making this grab bar sturdy. All joints and supports are contour cut and welded. Supports loads in excess of 500 lbs. when properly installed. Flange has exposed mounting screw holes for quick installation. Dimensions: 29"W.
PRICE
$599.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Weight Capacity | 500 lbs |
| Diameter | 1-1/4 in |
Product Details
| Type | Swing Up |
| Material | Stainless Steel |
| Description | Grab Bar |
| Color | Silver |
| Manufacturers Part Number | B-4998.99 |
| Brand | Bobrick |