Bobrick® 600 Series Recessed Single Tissue Dispenser with Hood, Satin
Write a Review
|
Questions & Answers (0)
Product Description
600 Series Recessed Single Tissue Dispensers w/ Hood are ideal for use in offices, schools, health care facilities, hospitals, and more. Features satin finish stainless steel with one-piece seamless construction. The chrome-plated plastic spindle holds rolls up to 5-1/8" diameter (1500 sheets). Hood protects paper in between users. Includes clamps for securing to stud walls or countertop aprons. Dimensions: 6-1/8"W x 3-3/8"D x 6-1/8"H.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 3-1/2 in |
| Height | 6 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | One 5-1/4" Roll |
| Material | Stainless Steel |
| Description | 600 Series Tissue Dispenser w/ Hood |
| Color | Stainless |
| Manufacturers Part Number | B-6697 |
| Brand | Bobrick |